- Radial Shaft Seal
- 22.23 mm Shaft Diameter
- 52.32 mm Housing Bore Diameter
- 9.12 mm Width
| Cover/Compensation Ring/Plate Required | No |
| Lip Material | Polyacrylate |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Seal Application | General Purpose |
| Lip Type | Single Lip w/Spring |
| Shaft Dia. | 22.23 mm |
| Housing Bore Dia. | 52.32 mm |
| Spring Material | Carbon Steel Garter |
| Construction | W28 |
| Seal Design | Assembled Design |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Case Construction | Steel Case w/Inner Case |
| Pressure | 10 psi |
| Lip Style | Internal |
| Temperature Range [Max] | 300 °F |
| Weight | 0.138 LB |
| EAN or UPC | 85311007153 |

