
- Radial Shaft Seal
- 225.43 mm Shaft Diameter
- 276.23 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
Construction | HDS1 |
Temperature Range [Min] | -40 °F |
Seal Design | Assembled Design |
Pressure | 10 psi |
Temperature Range [Max] | 400 °F |
Inch/Metric | Metric |
Case Construction | Steel Case w/Inner Case |
Surface Speed [Nom] | 5,000 ft/min |
Shaft Dia. | 225.43 mm |
Lip Type | Non-Split |
Cover/Compensation Ring/Plate Required | No |
Housing Bore Dia. | 276.23 mm |
Lip Material | Fluoroelastomer - Viton |
Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
Spring Material | Carbon Steel Garter |
Seal Application | General Purpose |
Lip Style | Internal |
Weight | 3.775 LB |
EAN or UPC | 85311089227 |
