- Radial Shaft Seal
- 880 mm Shaft Diameter
- 944 mm Housing Bore Diameter
- 25 mm Width
| Lip Type | Non-Split |
| Shaft Dia. | 880 mm |
| Housing Bore Dia. | 944 mm |
| Inch/Metric | Metric |
| Weight | 19.294 LB |
| EAN or UPC | 85311264822 |
| Lip Type | Non-Split |
| Shaft Dia. | 880 mm |
| Housing Bore Dia. | 944 mm |
| Inch/Metric | Metric |
| Weight | 19.294 LB |
| EAN or UPC | 85311264822 |