- Radial Shaft Seal
- 880 mm Shaft Diameter
- 944 mm Housing Bore Diameter
- 22 mm Width
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Shaft Dia. | 880 mm |
| Housing Bore Dia. | 944 mm |
| Weight | 19.294 LB |
| EAN or UPC | 85311264815 |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Shaft Dia. | 880 mm |
| Housing Bore Dia. | 944 mm |
| Weight | 19.294 LB |
| EAN or UPC | 85311264815 |