- Radial Bearing Type
- Single Row
- 190.5 mm Inside Diameter
- 282.575 mm Outside Diameter
- 50.8 mm Width
| O.D. | 282.575 mm |
| Outside Dia. | 282.575 mm |
| Inch/Metric | Metric |
| Inside Dia. | 190.5 mm |
| Rows of Balls | Single |
| I.D. | 190.5 mm |
| Bearing Type | Radial |
| Weight | 21.592 LB |
| EAN or UPC | 7316574458035 |

