- Radial Shaft Seal
- 222.25 mm Shaft Diameter
- 273.05 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Inch/Metric | Metric |
| Shaft Dia. | 222.25 mm |
| Case Construction | Steel Case w/Inner Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Seal Design | Assembled Design |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Min] | -40 °F |
| Lip Material | Fluoroelastomer - Viton |
| Lip Style | Internal |
| Pressure | 10 psi |
| Temperature Range [Max] | 400 °F |
| Seal Application | General Purpose |
| Cover/Compensation Ring/Plate Required | No |
| Housing Bore Dia. | 273.05 mm |
| Lip Type | Non-Split |
| Construction | HDS1 |
| Weight | 3.745 LB |
| EAN or UPC | 85311089197 |

