- Radial Shaft Seal
- 222.25 mm Shaft Diameter
- 266.7 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Inch/Metric | Metric |
| Spring Material | Carbon Steel Garter |
| Lip Type | Non-Split |
| Lip Material | Fluoroelastomer - Viton |
| Shaft Dia. | 222.25 mm |
| Seal Design | Assembled Design |
| Lip Style | Internal |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Max] | 400 °F |
| Construction | HDS1 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Housing Bore Dia. | 266.7 mm |
| Surface Speed [Nom] | 5,000 ft/min |
| Seal Application | General Purpose |
| Pressure | 10 psi |
| Temperature Range [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 3.665 LB |
| EAN or UPC | 85311089180 |

