- Radial Shaft Seal
- 222.25 mm Shaft Diameter
- 260.35 mm Housing Bore Diameter
- 17.48 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Type | Non-Split |
| Housing Bore Dia. | 260.35 mm |
| Surface Speed [Nom] | 5,000 ft/min |
| Shaft Dia. | 222.25 mm |
| Seal Design | Assembled Design |
| Pressure | 10 psi |
| Inch/Metric | Metric |
| Case Construction | Steel Case w/Inner Case |
| Lip Material | Nitrile |
| Seal Application | General Purpose |
| Lip Style | Internal |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Construction | HDS1 |
| Spring Material | Carbon Steel Garter |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Weight | 3.671 LB |
| EAN or UPC | 85311089159 |

