- Radial Shaft Seal
- 222.25 mm Shaft Diameter
- 260.35 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Type | Single Lip w/Spring |
| Housing Bore Dia. | 260.35 mm |
| Pressure | 10 psi |
| Spring Material | Carbon Steel Garter |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Shaft Dia. | 222.25 mm |
| Surface Speed [Nom] | 5,000 ft/min |
| Inch/Metric | Metric |
| Construction | HDS3 |
| Temperature Range [Max] | 250 °F |
| Case Construction | Steel Case w/Inner Case w/4 Adjustable Lugs |
| Temperature Range [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Seal Design | Assembled Design |
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Seal Application | General Purpose |
| Weight | 3.595 LB |
| EAN or UPC | 85311089142 |

