- Radial Shaft Seal
- 22.23 mm Shaft Diameter
- 38.07 mm Housing Bore Diameter
- 11.51 mm Width
| Housing Bore Dia. | 38.07 mm |
| Construction | DH2 |
| Shaft Dia. | 22.23 mm |
| Lip Material | Nitrile |
| Inch/Metric | Metric |
| Weight | 0.102 LB |
| EAN or UPC | 85311007023 |
| Housing Bore Dia. | 38.07 mm |
| Construction | DH2 |
| Shaft Dia. | 22.23 mm |
| Lip Material | Nitrile |
| Inch/Metric | Metric |
| Weight | 0.102 LB |
| EAN or UPC | 85311007023 |