- Radial Shaft Seal
- 22.23 mm Shaft Diameter
- 38.15 mm Housing Bore Diameter
- 7.95 mm Width
description
- Dual lip design. Where operating conditions exceed standard material.
applications
- Engines
- Drive axles
- Transmissions
- Pumps
- Electric motors
- Speed reducers
| Pressure | 10 psi |
| Temperature Range [Max] | 225 °F |
| Temperature Range [Min] | -65 °F |
| Shaft Dia. | 22.23 mm |
| Lip Type | Dual Lip w/One Spring |
| Spring Material | Carbon Steel Garter |
| Construction | CRWA1 |
| Seal Design | Bonded Design |
| Surface Speed [Nom] | 3,600 ft/min |
| Case Construction | Steel Case w/o Inner Case |
| Cover/Compensation Ring/Plate Required | No |
| Housing Bore Dia. | 38.15 mm |
| Inch/Metric | Metric |
| Seal Application | Dirt Exclusion and Lubricant Retention |
| Lip Material | Nitrile |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Lip Style | Internal |
| Weight | 0.073 LB |
| EAN or UPC | 85311007016 |

