- Radial Shaft Seal
- 22.23 mm Shaft Diameter
- 38.07 mm Housing Bore Diameter
- 7.95 mm Width
| Lip Material | Nitrile |
| Lip Type | Single Lip w/Spring |
| Spring Material | Stainless Steel Garter |
| Housing Bore Dia. | 38.07 mm |
| Pressure | 0 psi |
| Seal Application | General Purpose |
| Seal Design | Bonded Design |
| Temp Description | w/Stainless Steel Case & Spring |
| Inch/Metric | Metric |
| Shaft Dia. | 22.23 mm |
| Construction | HMSW87 |
| Case Construction | Steel Case w/o Inner Case |
| Temperature Range [Min] | -40 °F |
| Lip Style | Internal |
| Temperature Range [Max] | 250 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Weight | 0.075 LB |
| EAN or UPC | 85311006941 |

