- Radial Shaft Seal
- 219.08 mm Shaft Diameter
- 269.88 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Seal Design | Assembled Design |
| Temperature Range [Max] | 400 °F |
| Pressure | 10 psi |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 269.88 mm |
| Surface Speed [Nom] | 5,000 ft/min |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Shaft Dia. | 219.08 mm |
| Case Construction | Steel Case w/Inner Case |
| Seal Application | General Purpose |
| Lip Style | Internal |
| Lip Type | Non-Split |
| Construction | HDS1 |
| Cover/Compensation Ring/Plate Required | No |
| Lip Material | Fluoroelastomer - Viton |
| Spring Material | Carbon Steel Garter |
| Weight | 3.705 LB |
| EAN or UPC | 85311088787 |

