- Radial Shaft Seal
- 219.08 mm Shaft Diameter
- 266.7 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Material | Fluoroelastomer - Viton |
| Surface Speed [Nom] | 5,000 ft/min |
| Spring Material | Carbon Steel Garter |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Inch/Metric | Metric |
| Seal Application | General Purpose |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Max] | 400 °F |
| Pressure | 10 psi |
| Seal Design | Assembled Design |
| Housing Bore Dia. | 266.7 mm |
| Lip Type | Non-Split |
| Temperature Range [Min] | -40 °F |
| Lip Style | Internal |
| Case Construction | Steel Case w/Inner Case w/4 Adjustable Lugs |
| Construction | HDS1 |
| Shaft Dia. | 219.08 mm |
| Weight | 3.665 LB |
| EAN or UPC | 85311088770 |

