- Radial Shaft Seal
- 219.08 mm Shaft Diameter
- 260.35 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Type | Single Lip w/Spring |
| Construction | HDS3 |
| Lip Style | Internal |
| Shaft Dia. | 219.08 mm |
| Housing Bore Dia. | 260.35 mm |
| Seal Design | Assembled Design |
| Temperature Range [Min] | -40 °F |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Metric |
| Seal Application | General Purpose |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Spring Material | Carbon Steel Garter |
| Cover/Compensation Ring/Plate Required | No |
| Surface Speed [Nom] | 5,000 ft/min |
| Pressure | 10 psi |
| Weight | 3.595 LB |
| EAN or UPC | 85311088763 |

