- Radial Shaft Seal
- 219.08 mm Shaft Diameter
- 257.18 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Style | Internal |
| Construction | HDS3 |
| Shaft Dia. | 219.08 mm |
| Housing Bore Dia. | 257.18 mm |
| Surface Speed [Nom] | 5,000 ft/min |
| Temperature Range [Min] | -40 °F |
| Lip Type | Single Lip w/Spring |
| Pressure | 10 psi |
| Inch/Metric | Metric |
| Seal Design | Assembled Design |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Max] | 250 °F |
| Spring Material | Carbon Steel Garter |
| Seal Application | General Purpose |
| Case Construction | Steel Case w/Inner Case w/4 Adjustable Lugs |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Weight | 3.555 LB |
| EAN or UPC | 85311088756 |

