- Radial Shaft Seal
- 22.23 mm Shaft Diameter
- 28.58 mm Housing Bore Diameter
- 3.18 mm Width
description
- Nonspring-loaded seal for grease retention or dirt exclusion in applications with slower speeds.
applications
- Install with lip facing outward for maximum dirt exclusion
- Conveyor rollers and vehicle wheels
features
- Nonspring-loaded seal
caution
- Not generally for oil retention
| Construction | HM14 |
| Seal Application | Dirt Exclusion And Grease Retention At Slower Speeds |
| Lip Type | Single Lip w/o Spring |
| Inch/Metric | Metric |
| Lip Material | Fluoroelastomer - Viton |
| Pressure | 3 psi |
| Housing Bore Dia. | 28.58 mm |
| Spring Material | None |
| Case Construction | Steel Case w/o Inner Case |
| Temperature Range [Max] | 400 °F |
| Cover/Compensation Ring/Plate Required | No |
| Lip Style | Internal |
| Temperature Range [Min] | -40 °F |
| Seal Design | Bonded Design |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005@2000 |
| Shaft Dia. | 22.23 mm |
| Weight | 0.06 LB |
| EAN or UPC | 85311006729 |

