- Radial Shaft Seal
- 860 mm Shaft Diameter
- 920 mm Housing Bore Diameter
- 25 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Inch/Metric | Metric |
| Seal Application | General Purpose |
| Construction | HDS1 |
| Seal Design | Bonded Design |
| Lip Material | Nitrile |
| Spring Material | Carbon Steel Garter |
| Cover/Compensation Ring/Plate Required | No |
| Pressure | 10 psi |
| Housing Bore Dia. | 920 mm |
| Temperature Range [Min] | -40 °F |
| Surface Speed [Nom] | 5,000 ft/min |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Max] | 250 °F |
| Lip Type | Non-Split |
| Shaft Dia. | 860 mm |
| Weight | 16.412 LB |
| EAN or UPC | 85311145749 |

