- Radial Shaft Seal
- 85 mm Shaft Diameter
- 120 mm Housing Bore Diameter
- 12 mm Width
| Shaft Dia. | 85 mm |
| Housing Bore Dia. | 120 mm |
| Inch/Metric | Metric |
| Weight | 0.287 LB |
| EAN or UPC | 7316572553190 |
| Shaft Dia. | 85 mm |
| Housing Bore Dia. | 120 mm |
| Inch/Metric | Metric |
| Weight | 0.287 LB |
| EAN or UPC | 7316572553190 |