- Radial Shaft Seal
- 85 mm Shaft Diameter
- 100 mm Housing Bore Diameter
- 12 mm Width
| Seal Application | Dirt Exclusion and Lubricant Retention |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Surface Speed [Nom] | 3,600 ft/min |
| Material | Stainless Steel |
| Pressure | 10 psi |
| Construction | CRSA12 |
| Case Construction | Steel Case w/o Inner Case |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 100 mm |
| Inch/Metric | Metric |
| Temperature Range [Max] | 250 °F |
| Seal Design | Bonded Design |
| Lip Style | Internal |
| Shaft Dia. | 85 mm |
| Lip Type | Dual Lip w/One Spring |
| Spring Material | Carbon Steel Garter |
| Lip Material | Nitrile |
| Weight | 0.165 LB |
| EAN or UPC | 7316579053709 |

