Skip to content Skip to navigation menu
SKF85X100X10HMS5V

85X100X10HMS5V

Metric Radial Shaft Seal
Item #101013958
  • Radial Shaft Seal
  • 85 mm Shaft Diameter
  • 100 mm Housing Bore Diameter
  • 10 mm Width
SKF85X100X10HMS5V
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Shaft Seal
  • 85 mm Shaft Diameter
  • 100 mm Housing Bore Diameter
  • 10 mm Width
Inch/Metric Metric
Shaft Dia. 85 mm
Housing Bore Dia. 100 mm
Weight 0.13 LB
EAN or UPC 7316572546796
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison