- Radial Shaft Seal
- 853 mm Shaft Diameter
- 917 mm Housing Bore Diameter
- 25 mm Width
| Shaft Dia. | 853 mm |
| Lip Type | Non-Split |
| Housing Bore Dia. | 917 mm |
| Inch/Metric | Metric |
| Weight | 16.373 LB |
| EAN or UPC | 85311197632 |
| Shaft Dia. | 853 mm |
| Lip Type | Non-Split |
| Housing Bore Dia. | 917 mm |
| Inch/Metric | Metric |
| Weight | 16.373 LB |
| EAN or UPC | 85311197632 |