
- Radial Shaft Seal
- 850 mm Shaft Diameter
- 925 mm Housing Bore Diameter
- 25 mm Width
Inch/Metric | Metric |
Housing Bore Dia. | 925 mm |
Shaft Dia. | 850 mm |
Lip Type | Non-Split |
Weight | 15.069 LB |
EAN or UPC | 85311429320 |

Inch/Metric | Metric |
Housing Bore Dia. | 925 mm |
Shaft Dia. | 850 mm |
Lip Type | Non-Split |
Weight | 15.069 LB |
EAN or UPC | 85311429320 |