- Radial Shaft Seal
- 850 mm Shaft Diameter
- 910 mm Housing Bore Diameter
- 25 mm Width
| Lip Type | Non-Split |
| Shaft Dia. | 850 mm |
| Housing Bore Dia. | 910 mm |
| Inch/Metric | Metric |
| Weight | 16.29 LB |
| EAN or UPC | 85311264785 |
| Lip Type | Non-Split |
| Shaft Dia. | 850 mm |
| Housing Bore Dia. | 910 mm |
| Inch/Metric | Metric |
| Weight | 16.29 LB |
| EAN or UPC | 85311264785 |