- Radial Shaft Seal
- 84 mm Shaft Diameter
- 110 mm Housing Bore Diameter
- 12 mm Width
| Spring Material | Carbon Steel Garter |
| Material | Steel |
| Seal Design | Assembled Design |
| Shaft Dia. | 84 mm |
| Case Construction | Steel Case w/Inner Case |
| Lip Material | Nitrile |
| Temperature Range [Min] | -40 °F |
| Surface Speed [Nom] | 3,600 ft/min |
| Construction | CRSH11 |
| Lip Style | Internal |
| Housing Bore Dia. | 110 mm |
| Lip Type | Single Lip w/Spring |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Inch/Metric | Metric |
| Seal Application | General Purpose |
| Pressure | 5 psi |
| Temperature Range [Max] | 250 °F |
| Weight | 0.362 LB |
| EAN or UPC | 7316579053693 |

