
- Radial Shaft Seal
- 214.33 mm Shaft Diameter
- 254 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
Pressure | 10 psi |
Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
Lip Type | Non-Split |
Temperature Range [Max] | 400 °F |
Seal Application | General Purpose |
Seal Design | Assembled Design |
Temperature Range [Min] | -40 °F |
Shaft Dia. | 214.33 mm |
Case Construction | Steel Case w/Inner Case |
Inch/Metric | Metric |
Lip Material | Fluoroelastomer - Viton |
Housing Bore Dia. | 254 mm |
Spring Material | Carbon Steel Garter |
Construction | HDS1 |
Lip Style | Internal |
Cover/Compensation Ring/Plate Required | No |
Weight | 3.515 LB |
EAN or UPC | 85311885393 |
