- Radial Shaft Seal
- 214.325 mm Shaft Diameter
- 254.203 mm Housing Bore Diameter
- 15.875 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Style | Internal |
| Shaft Dia. | 214.325 mm |
| Lip Material | Nitrile |
| Temperature Range [Min] | -40 °F |
| Seal Design | Assembled Design |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Inch/Metric | Metric |
| Construction | HDS1 |
| Cover/Compensation Ring/Plate Required | No |
| Case Construction | Steel Case w/Inner Case |
| Lip Type | Non-Split |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 250 °F |
| Pressure | 10 psi |
| Housing Bore Dia. | 254.203 mm |
| Seal Application | General Purpose |
| Weight | 3.591 LB |
| EAN or UPC | 85311087674 |

