- Radial Shaft Seal
- 212.725 mm Shaft Diameter
- 247.65 mm Housing Bore Diameter
- 15.748 mm Width
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Shaft Dia. | 212.725 mm |
| Housing Bore Dia. | 247.65 mm |
| Weight | 3.435 LB |
| EAN or UPC | 85311392228 |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Shaft Dia. | 212.725 mm |
| Housing Bore Dia. | 247.65 mm |
| Weight | 3.435 LB |
| EAN or UPC | 85311392228 |