- Radial Shaft Seal
- 212.73 mm Shaft Diameter
- 247.65 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Inch/Metric | Metric |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Surface Speed [Nom] | 5,000 ft/min |
| Lip Style | Internal |
| Pressure | 10 psi |
| Seal Application | General Purpose |
| Construction | HDS3 |
| Spring Material | Carbon Steel Garter |
| Shaft Dia. | 212.73 mm |
| Cover/Compensation Ring/Plate Required | No |
| Case Construction | Steel Case w/Inner Case w/4 Adjustable Lugs |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Housing Bore Dia. | 247.65 mm |
| Seal Design | Assembled Design |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Lip Type | Single Lip w/Spring |
| Weight | 3.215 LB |
| EAN or UPC | 85311087605 |

