- Radial Shaft Seal
- 212.73 mm Shaft Diameter
- 247.65 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Temperature Range [Max] | 400 °F |
| Case Construction | Steel Case w/Inner Case |
| Surface Speed [Nom] | 5,000 ft/min |
| Shaft Dia. | 212.73 mm |
| Lip Material | Fluoroelastomer - Viton |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Inch/Metric | Metric |
| Lip Style | Internal |
| Spring Material | Carbon Steel Garter |
| Cover/Compensation Ring/Plate Required | No |
| Construction | HDS2 |
| Pressure | 10 psi |
| Lip Type | Single Lip w/Spring |
| Seal Design | Assembled Design |
| Seal Application | General Purpose |
| Housing Bore Dia. | 247.65 mm |
| Temperature Range [Min] | -40 °F |
| Weight | 3.215 LB |
| EAN or UPC | 85311087599 |

