- Radial Shaft Seal
- 825 mm Shaft Diameter
- 860 mm Housing Bore Diameter
- 20 mm Width
| Inch/Metric | Metric |
| Housing Bore Dia. | 860 mm |
| Shaft Dia. | 825 mm |
| Lip Type | Non-Split |
| Weight | 11.521 LB |
| EAN or UPC | 85311224611 |
| Inch/Metric | Metric |
| Housing Bore Dia. | 860 mm |
| Shaft Dia. | 825 mm |
| Lip Type | Non-Split |
| Weight | 11.521 LB |
| EAN or UPC | 85311224611 |