- Radial Shaft Seal
- 209.55 mm Shaft Diameter
- 292.1 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Style | Internal |
| Construction | HDS1 |
| Shaft Dia. | 209.55 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.093 |
| Seal Application | General Purpose |
| Lip Material | Nitrile |
| Lip Type | Non-Split |
| Surface Speed [Nom] | 5,000 ft/min |
| Temperature Range [Max] | 225 °F |
| Pressure | 10 psi |
| Spring Material | Carbon Steel Garter |
| Seal Design | Bonded Design |
| Housing Bore Dia. | 292.1 mm |
| Inch/Metric | Metric |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 4.178 LB |
| EAN or UPC | 85311087582 |

