- Radial Shaft Seal
- 209.55 mm Shaft Diameter
- 260.35 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Surface Speed [Nom] | 5,000 ft/min |
| Case Construction | Steel Case w/Inner Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Style | Internal |
| Inch/Metric | Metric |
| Lip Material | Fluoroelastomer - Viton |
| Shaft Dia. | 209.55 mm |
| Temperature Range [Min] | -40 °F |
| Seal Design | Assembled Design |
| Construction | HDS1 |
| Temperature Range [Max] | 400 °F |
| Cover/Compensation Ring/Plate Required | No |
| Seal Application | General Purpose |
| Lip Type | Non-Split |
| Spring Material | Carbon Steel Garter |
| Pressure | 10 psi |
| Housing Bore Dia. | 260.35 mm |
| Weight | 3.595 LB |
| EAN or UPC | 85311087575 |

