- Radial Shaft Seal
- 206.38 mm Shaft Diameter
- 257.18 mm Housing Bore Diameter
- 25.4 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Seal Application | General Purpose |
| Pressure | 10 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Housing Bore Dia. | 257.18 mm |
| Temperature Range [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Metric |
| Shaft Dia. | 206.38 mm |
| Temperature Range [Max] | 250 °F |
| Case Construction | Steel Case w/Inner Case |
| Lip Type | Non-Split |
| Lip Material | Nitrile |
| Spring Material | Carbon Steel Garter |
| Seal Design | Assembled Design |
| Lip Style | Internal |
| Construction | HDS1 |
| Weight | 3.555 LB |
| EAN or UPC | 85311087377 |

