- Thrust Bearing Type
- 240 mm Inside Diameter
- 340 mm Outside Diameter
- 78 mm Width
| Outside Dia. | 340 mm |
| O.D. | 340 mm |
| Inch/Metric | Metric |
| Inside Dia. | 240 mm |
| I.D. | 240 mm |
| Bearing Type | Thrust |
| Weight | 52.913 LB |
| EAN or UPC | 7316572411575 |
| Outside Dia. | 340 mm |
| O.D. | 340 mm |
| Inch/Metric | Metric |
| Inside Dia. | 240 mm |
| I.D. | 240 mm |
| Bearing Type | Thrust |
| Weight | 52.913 LB |
| EAN or UPC | 7316572411575 |