- Thrust Bearing Type
- Round Bore Type
- 220 mm Inside Diameter
- 300 mm Outside Diameter
- 63 mm Width
| O.D. | 300 mm |
| Abrasive Belt Width | 63 mm |
| I.D. | 220 mm |
| Bearing Type | Thrust |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Bore Type | Round Bore |
| Weight | 33.232 LB |
| EAN or UPC | 7316572410783 |

