- Thrust Bearing Type
- Round Bore Type
- 190 mm Inside Diameter
- 270 mm Outside Diameter
- 62 mm Width
| Bearing Type | Thrust |
| Abrasive Belt Width | 62 mm |
| O.D. | 270 mm |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| I.D. | 190 mm |
| Weight | 27.789 LB |
| EAN or UPC | 7316572421369 |

