- Thrust Bearing Type
- Round Bore Type
- 170 mm Inside Diameter
- 240 mm Outside Diameter
- 55 mm Width
| O.D. | 240 mm |
| Abrasive Belt Width | 55 mm |
| Rows of Balls | Single |
| Bore Type | Round Bore |
| Bearing Type | Thrust |
| Inch/Metric | Metric |
| I.D. | 170 mm |
| Weight | 19.901 LB |
| EAN or UPC | 7316571491332 |

