- Thrust Bearing Type
- Round Bore Type
- 160 mm Inside Diameter
- 225 mm Outside Diameter
- 51 mm Width
| O.D. | 225 mm |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| Abrasive Belt Width | 51 mm |
| I.D. | 160 mm |
| Bearing Type | Thrust |
| Rows of Balls | Single |
| Weight | 15.472 LB |
| EAN or UPC | 7316572442340 |

