- Thrust Bearing Type
- Round Bore Type
- 150 mm Inside Diameter
- 215 mm Outside Diameter
- 50 mm Width
| I.D. | 150 mm |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| Bearing Type | Thrust |
| Abrasive Belt Width | 50 mm |
| O.D. | 215 mm |
| Rows of Balls | Single |
| Weight | 14.44 LB |
| EAN or UPC | 7316572346228 |

