- Thrust Bearing Type
- Round Bore Type
- 130 mm Inside Diameter
- 190 mm Outside Diameter
- 45 mm Width
| Cage Type | Non-Metallic |
| Bearing Type | Thrust |
| I.D. | 130 mm |
| O.D. | 190 mm |
| Bearing Design | Complete Bearing |
| Radial Internal Clearance Specification | N/A |
| Tolerance | Normal (PN) |
| Rows of Balls | 1 |
| O.D. (B) | 187 mm |
| Capacity | Standard Capacity |
| Inch/Metric | Metric |
| Enclosure | Open |
| Cage Material | Polyamide (Molded Nylon) |
| Precision Ground | Yes |
| End Type | Open End |
| Material | Steel |
| Axial Loading | Single-Direction |
| Bore Type | Round Bore |
| Oil Hole | w/o Oil Hole |
| Radial Internal Clearance | N/A |
| Bearing Part | Complete Bearing |
| Bore B | 133 mm |
| Weight | 9.072 LB |
| EAN or UPC | 7316571042350 |

