- Thrust Bearing Type
- Round Bore Type
- 100 mm Inside Diameter
- 150 mm Outside Diameter
- 38 mm Width
| Bearing Part | Complete Bearing |
| Bore Type | Round Bore |
| Tolerance | Normal (PN) |
| I.D. | 100 mm |
| Axial Loading | Single-Direction |
| Rows of Balls | 1 |
| Inch/Metric | Metric |
| O.D. | 150 mm |
| Bearing Type | Thrust |
| Cage Type | Non-Metallic |
| Material | Steel |
| Bearing Design | Complete Bearing |
| Weight | 5.339 LB |
| EAN or UPC | 7316570972252 |

