- Thrust Bearing Type
- 45 mm Inside Diameter
- 73 mm Outside Diameter
- 20 mm Width
| Bearing Type | Thrust |
| Axial Loading | Single-Direction |
| O.D. | 73 mm |
| Cage Type | Non-Metallic |
| I.D. | 45 mm |
| Bearing Part | Complete Bearing |
| Bearing Style | Complete Bearing |
| Material | Steel |
| Tolerance | Normal (PN) |
| Cage Material | Non-Metallic |
| Inside Dia. | 45 mm |
| Inch/Metric | Metric |
| Outside Dia. | 73 mm |
| Weight | 0.67 KG |
| EAN or UPC | 7316571152653 |

