- Thrust Bearing Type
- Round Bore Type
- 40 mm Inside Diameter
- 68 mm Outside Diameter
- 19 mm Width
| Capacity | Standard Capacity |
| O.D. (B) | 68 mm |
| Rows of Balls | Single |
| Bore B | 42 mm |
| Radial Internal Clearance | N/A |
| Bearing Design | Thrust Bearing – Complete |
| O.D. | 68 mm |
| Oil Hole | w/o Oil Hole |
| Cage Type | Non-Metallic |
| Bearing Type | Thrust |
| Tolerance | Normal (PN) |
| Precision Ground | Yes |
| Material | Steel |
| I.D. | 40 mm |
| End Type | Open End |
| Radial Internal Clearance Specification | N/A |
| Axial Loading | Single-Direction |
| Cage Material | Polyamide (Molded Nylon) |
| Inch/Metric | Metric |
| Bearing Part | Complete Bearing |
| Enclosure | Open |
| Bore Type | Round Bore |
| Weight | 0.586 LB |
| EAN or UPC | 7316577086648 |

