- Thrust Bearing Type
- Round Bore Type
- 30 mm Inside Diameter
- 52 mm Outside Diameter
- 16 mm Width
| Cage Material | Polyamide (Molded Nylon) |
| Bearing Type | Thrust |
| End Type | Open End |
| Oil Hole | w/o Oil Hole |
| Axial Loading | Single-Direction |
| Inch/Metric | Metric |
| Enclosure | Open |
| Rows of Balls | 1 |
| Radial Internal Clearance Specification | N/A |
| Precision Ground | Yes |
| Bore B | 32 mm |
| Bearing Part | Complete Bearing |
| O.D. (B) | 52 mm |
| I.D. | 30 mm |
| Tolerance | Normal (PN) |
| Bearing Design | Complete Bearing |
| Cage Type | Non-Metallic |
| O.D. | 52 mm |
| Capacity | Standard Capacity |
| Bore Type | Round Bore |
| Material | Steel |
| Radial Internal Clearance | N/A |
| Weight | 0.289 LB |
| EAN or UPC | 7316577736895 |

