- Thrust Bearing Type
- 420 mm Inside Diameter
- 500 mm Outside Diameter
- 65 mm Width
| Inch/Metric | Metric |
| I.D. | 420 mm |
| Bearing Style | Complete Bearing |
| Cage Material | Solid Machined |
| Outside Dia. | 500 mm |
| Axial Loading | Single-Direction |
| Tolerance | Normal (PN) |
| Cage Type | Solid Machined |
| Bearing Type | Thrust |
| Inside Dia. | 420 mm |
| O.D. | 500 mm |
| Bearing Part | Complete Bearing |
| Material | Steel |
| Weight | 79.433 LB |
| EAN or UPC | 7316570141665 |

