- Thrust Bearing Type
- Round Bore Type
- 360 mm Inside Diameter
- 440 mm Outside Diameter
- 65 mm Width
| Inch/Metric | Metric |
| Tolerance | Normal (PN) |
| Axial Loading | Single-Direction |
| Bearing Part | Complete Bearing |
| Bearing Design | Complete Bearing |
| Bearing Type | Thrust |
| Cage Type | Solid Machined |
| O.D. | 440 mm |
| I.D. | 360 mm |
| Bore Type | Round Bore |
| Rows of Balls | 1 |
| Material | Steel |
| Weight | 68.189 LB |
| EAN or UPC | 7316570200270 |

