- Thrust Bearing Type
- Round Bore Type
- 320 mm Inside Diameter
- 400 mm Outside Diameter
- 63 mm Width
| Rows of Balls | Single |
| Inch/Metric | Metric |
| I.D. | 320 mm |
| O.D. | 400 mm |
| Abrasive Belt Width | 63 mm |
| Bore Type | Round Bore |
| Bearing Type | Thrust |
| Weight | 44.291 LB |
| EAN or UPC | 7316572483497 |

