- Thrust Bearing Type
- 240 mm Inside Diameter
- 300 mm Outside Diameter
- 45 mm Width
| I.D. | 240 mm |
| Inside Dia. | 240 mm |
| Bearing Type | Thrust |
| O.D. | 300 mm |
| Outside Dia. | 300 mm |
| Inch/Metric | Metric |
| Weight | 18.365 KG |
| EAN or UPC | 7316572445761 |
| I.D. | 240 mm |
| Inside Dia. | 240 mm |
| Bearing Type | Thrust |
| O.D. | 300 mm |
| Outside Dia. | 300 mm |
| Inch/Metric | Metric |
| Weight | 18.365 KG |
| EAN or UPC | 7316572445761 |