- Thrust Bearing Type
- 200 mm Inside Diameter
- 250 mm Outside Diameter
- 37 mm Width
| Inside Dia. | 200 mm |
| Bearing Type | Thrust |
| I.D. | 200 mm |
| Inch/Metric | Metric |
| O.D. | 250 mm |
| Outside Dia. | 250 mm |
| Weight | 10.538 LB |
| EAN or UPC | 7316572386521 |
| Inside Dia. | 200 mm |
| Bearing Type | Thrust |
| I.D. | 200 mm |
| Inch/Metric | Metric |
| O.D. | 250 mm |
| Outside Dia. | 250 mm |
| Weight | 10.538 LB |
| EAN or UPC | 7316572386521 |